Features:
- Includes both hook and loop
- 15 feet of usable product
- High performance rubber adhesive
- Bonds well to paper, cardboard, paint, metal, glass, sealed wood and plastics
- Medium temperature performance, for indoor use
Weights & Dimensions
| Length | 15 ft |
| Width | 1 in |
Product Details
| Type | Hook & Loop |
| Material | Nylon |
| Package Quantity | 5 |
| Color | White |
| Manufacturers Part Number | DK3M163 |
| Brand | 3M Scotchmate |