Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Dual Lock

Model # :WBB3174642

MPN #: DK3M1101PK

Dual Lock™ MP3560 Mini Pack Fasteners, 1"W x 15'L, Clear

Product Description
3M™ Dual Lock™ Fasteners fastens heavy items creating a more permanent bond.

Features:
  • Rigid plastic stems interlock for hundreds of closures
  • Acrylic adhesive on the back of a polypropylene, reclosable fastener
  • 15 feet of usable product. 2 rolls per pack
  • Designed to bond to metals, glass vinyls, and medium to high surface energy plastics and paint
  • Excellent UV, moisture and solvent resistance
  • For indoor/outdoor use in temperatures up to 200 degrees F
  • Stems Per Square Inch: 250


PRICE
$339.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
339.95
Buy 3 units - 5 units
325.95Save $14.00 (4%)
Buy 6+ units
319.95Save $20.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 ft
Width1 in

Product Details

TypeHook & Loop
MaterialPolyolefin
Package Quantity1
ColorClear
Manufacturers Part NumberDK3M1101PK
Brand3M Dual Lock