3M™ Display Pocket, WL854C, Removable Fasteners, 9" X 11", Clear
Write a Review
|
Questions & Answers (0)
Product Description
Scotch Display Pockets make displaying important documents easier! Instantly frame and mount signs, certificates or digital prints in your home, office or classroom. Mounts on many surfaces including doors, walls, panels, partitions and cubicles. Conveniently hangs vertically or horizontally and the rigid, crystal-clear plastic gives documents a neat, professional appearance. Includes Command Picture Hanging Strips for easy mounting and removal. Letter size.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$8.70
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 11 in |
Product Details
| Includes | Display Pocket, Removable Fasteners |
| Material | Plastic |
| Package Quantity | 1 Each |
| Description | Display Pocket |
| Color | Clear |
| Manufacturers Part Number | WL854C |
| Brand | 3M Scotch |