Portable Mobile Room Divider, 6' Black
|
Questions & Answers (0)
Product Description
The MP6 is a mobile folding partition (6' long) which can divide 6' of space up to 6' high . The MP6 offers all of the features of ourMP10 Room Divider, but at a shorter length. It is constructed of heavy 16 gauge 1.25" round steel tubing with an industrial strength powder coat finish, and connected by rounded plastic corner joints for safety. The attractive and durable 12 oz cotton fabric panels are tensioned between the tubular steel frame. Each panel is connected to the other via a patented 360 degree hinge.
PRICE
$455.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 72 in |
| Thickness | 1 in |
Product Details
| Number of Panels | 3 |
| Type | Folding Room Divider |
| Frame Color Family | Black |
| Color | Black |
| Style | Folding & Mobile |
| Mobile or Stationary | Mobile |
| Material | Fabric |
| Description | MP6 Black Mobile Folding Partition |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | 1706102 |
| Window | No |
| Brand | Versare |
Warranty
| Warranty | 3 yr |