Mr. Chain® 2-1/2" Medium Duty Reflective Stanchion Kit w/ 2" x 50'L Chain, Black, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Mr. Chain® Reflective Stanchion and Chain Kit are an effective and cost-effective crowd control solution for both indoor and outdoor events. Each reflective stanchion post stands 40 inches tall with a 14-inch hollow base that can be filled with sand for added stability. Two c-hooks on the top of each stanchion allow you to easily attach the included 50-feet of plastic chain and run it in a continuous length. Great for sporting events, parking lots, malls, theatres, construction sites, schools, hotels, and more, these stanchion posts are perfect for forming lines, directing crowds, or restricting access to protect people and property. The lightweight, high-density polyethylene design is made with UV inhibitors for long-lasting outdoor use.
PRICE
$325.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Width | 14 in |
| Height | 40 in |
| Weight | 18 lbs |
| Link Size | 2 in |
Product Details
| Type | Reflective Chain Stanchion Kit |
| Description | 2-1/2" Medium Duty Reflective Stanchion Kit |
| Color | Black |
| Manufacturers Part Number | 72150-6 |
| Brand | Mr. Chain |