Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB3127260

MPN #: 73701-6

Mr. Chain® 2-1/2" Medium Duty Stowable Stanchion Kit with 2" x 50'L Chain, White, Pack of 6

Product Description
Mr. Chain® Medium Duty Stowable Stanchion and Chain Kit is an effective and cost-effective traffic and crowd control solution for both indoor and outdoor events. The Stowable Stanchion is broken down for convenient storage and comes in one small box. The stanchion post stands 40-inches tall with a 14-inch hollow base that can be filled with sand for added stability. Two c-hooks on the top of each stanchion allow you easily attach the included 50-feet of plastic chain included and run it in a continuous length. Great for sporting events, parking lots, malls, theatres, construction sites, schools, hotels, and more to protect people and property. The lightweight, high-density polyethylene design is made with UV inhibitors for long-lasting outdoor use.

PRICE
$315.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
315.95
Buy 4+ units
299.95Save $16.00 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Width14 in
Height40 in
Weight18 lbs
Link Size2
Post Diameter2-1/2 in

Product Details

Description2-1/2" Medium Duty Stowable Stanchion Kit
ColorWhite
Manufacturers Part Number73701-6
BrandMr. Chain