Mr. Chain® Small Connecting Link (Fits 1" - 1-1/2" Chain), Traffic Blue, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Small Connecting Link (Fits 1-Inch and 1-1/2-Inch Chain) Pack of 10
PRICE
$2.91
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 & 1-1/2 ft |
| Link Size | 1 - 1-1/2 in |
Product Details
| Type | Connecting Links |
| Includes | 10 Small Clips |
| Material | Acetal |
| Package Quantity | 10 |
| Description | Connecting Links |
| Color | Traffic Blue |
| Manufacturers Part Number | 30926-10 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mr. Chain |