Mr. Chain® Plastic Barrier Chain, 2" x 100'L, HDPE, Slate Gray
|
Questions & Answers (0)
Product Description
Create your own custom crowd control solution with the Mr. Chain® Plastic Barrier Chain. Use the Mr. Chain® Plastic Barrier Chain with Mr. Chain® stanchions, poles, and cone connectors (all sold separately) to create strong visual barriers in a wide variety of indoor and outdoor settings. This plastic chain is UV resistant for long-lasting outdoor use and will not rust. Versatile plastic chain creates a strong visual barrier to protect people and property. Ideal for forming lines, directing crowds, and restricting access in both indoor and outdoor settings. Made of lightweight, strong, and durable high-density polyethylene that will not rust. UV resistant and recyclable; non-load bearing ;Made in the USA.
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Width | 1-1/16 in |
| Height | 1/4 in |
| Weight | 7 lbs |
| Trade Size | #8 in |
| Link Size | 2 in |
Product Details
| Type | Chain |
| Color | Gray |
| Material | HDPE With UV Inhibitors |
| Package Type | Bag |
| Description | 100' x 2" Plastic Chain |
| Package Quantity | 1 |
| Manufacturers Part Number | 50057-100 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mr. Chain |