Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB3089949

MPN #: 52054-25

Mr. Chain® Reflective Plastic Barrier Chain, 2" x 25'L, Evergreen

Product Description
Product Information:
  • Highly visible and impact resistant for use in any environment. Ideal for driveways, parking lots on roadways, construction sites and more
  • Chain links are encased in Green outdoor, retro-reflective material (3M) perfect for night time use and DOT-C2 compliant, link of chain is roughly 2 inches in length, reflective piece is .75 of an inch
  • Creates and effective visual barrier when paired with our reflective options for stanchions, ground poles, delineators or traffic cones
Features & Benefits:
  • Reflective links are placed every 15 inches for optimum reflectivity
  • UV Protection - Lifetime Guarantee
  • With PolyOne SmartBatch™ color and additive solutions our color formulation is unparalleled


PRICE
$40.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
40.95
Buy 4+ units
38.95Save $2.00 (5%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Width1-1/16 in
Height1/4 in
Weight2 lbs
Link Size2 in

Product Details

TypeChain
ColorEvergreen
Includes1 Barrier Chain
MaterialPlastic
Package TypeBag
Description25' x 2" Reflective Plastic Chain
Package Quantity1
Manufacturers Part Number52054-25
Indoor/OutdoorIndoor/Outdoor
BrandMr. Chain