Mr. Chain® Utility Stakes In a Pail, 12"H, Safety Orange, Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
Extra strong for years of use, no chipping, splitting or sharp edges. T-construction helps hold stakes securely in the ground and has a built-in utility hook, as well as a hole at the top of the stake for guyline. Ideal for securing tents, sports equipment and staking trees. Available in 9" or 12" lengths, in packs of 15 or pails of 50. The Utility Stake is strong, durable, and simple to pound into the ground.
PRICE
$93.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 ft |
| Width | 1 in |
| Height | 12 in |
| Weight | 1 lbs |
Product Details
| Description | Utility Stakes in a Pail |
| Color | Orange |
| Manufacturers Part Number | 97912-P |
| Brand | Mr. Chain |