Radians® MR0110ID Mirage Frameless Safety Glasses, Clear Lens, Clear Frame - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Radians Mirage Safety Eyewear offers a sleek design which allows for a perfect fit for both men and women, ensuring worker acceptance. The Mirage family of safety eyewear is available in several styles, including rubber temples, foam lined and small sizes for all your safety glass needs. Dual, wraparound polycarbonate Lens. Sleek, lightweight design.
PRICE
$15.48 Sold in packages of 12 / $1.29 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Brow Protector | No |
| Nose Pad | No |
| Lens Color Family | Clear |
| Frame Color Family | Clear |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Clear |
| UV Protection | No |
| Manufacturers Part Number | MR0110ID |
| Indoor/Outdoor | Indoor |
| Side Shields | No |
| Brand | Radians |
| Type | Frameless Safety Glasses |
| Polarized | No |
| Frame Style | Frameless |
| Ventilation | No |
| Adjustable Temple | No |
| Series | Mirage |
| Diopter | No |
| Anti Fog | No |
| Package Quantity | 12 |
| Description | Radians® Mirage Frameless Safety Glasses |
| Frame Material | Polycarbonate |
| Foam Padding | No |
Compliance & Certifications
| Certifications | ANSI Z87.1+, CSA Z94.3 |