Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortina Safety

Model # :WBB566914

MPN #: 03-500-10

Cortina, 28" Traffic Cone, Reflective, Orange W/ Black Base, 7bs

Product Description
28" Solid Orange Cone w/ Black Base & 6"+ 4" reflective

Wide body Injection molded PVC cones all vinyl construction assures durability and flexibility in all weather conditions. Long lasting, brilliant fluorescent color provides Hi-Viz protection. Ultraviolet stabilized color provides maximum resistance to fading. High density black base creates low center of gravity for maximum stability. Engineered to meet MUTCD specifications. Meets NCHRP-350 category requirements. Stenciling available on all cones at an up charge.

PRICE
$33.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
33.95
Buy 11 units - 50 units
31.95Save $2.00 (6%)
Buy 51+ units
30.95Save $3.00 (9%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width13-1/2 in
Height28 in
Weight7 lbs
Square13-1/2 in²

Product Details

TypeReflective Cone
ColorOrange
MaterialVinyl
Base Color FamilyBlack
Package Quantity1
Manufacturers Part Number03-500-10
BrandCortina Safety

Compliance & Certifications

CertificationsNCHRP 350 & MUTCD