TOTO® MS854114Sg-01 UltraMax® Elongated 1-PC Toilet SanaGloss, Cotton White
Write a Review
|
Questions & Answers (0)
Product Description
Sleek high profile elongated one piece toilet with 12" rough-in. Low consumption (6 LPF/1.6 GPF) siphon jet flushing action Tank cover, fittings, chrome plated trip lever and SoftClose® seat included. Millions of gallons of harmful chemical cleaners are released into water treatment systems every year. TOTO®'s patented, super-smooth SanaGloss glaze prevents debris, mold and bacteria from sticking to porous, ceramic surfaces. SanaGloss keeps your TOTO® chinaware cleaner, longer, which means fewer chemicals in the environment and less water used for cleaning.
SanaGloss seals China with an ionized barrier, creating a super-smooth surface that prevents particles from adhering to ceramic, while a catalyzed ion barrier actually repels particles away. The combination of these features has yielded a ceramic finish that completely changes the foundation of conventional glazing. Look for SanaGloss on a wide range of TOTO®'s toilets and lavatories. G-Max's extra-wide 3" flush valve and wide 2-1/8" glazed trapway offer increased flow, drawing water into the bowl more quickly, and then away more forcefully. And with G-Max's powerful siphon jet, the system makes sure what goes down stays down.
G-Max is the industry benchmark for flushing performance with features like: A larger 2-1/8" glazed trapway offers increased flow, drawing water into the bowl more quickly and then away more forcefully to prevent clogging. A huge 3" flush valve creates a quicker, quieter, more forceful flush. An extra large siphon jet generates unmatched power for one-flush superiority to make sure what goes down stays down. TOTO®'s SoftClose® seat is the latest in innovative smart seat technology with Comfortable Ergonomic Design, Molded Bumpers, and High Gloss Polypropylene. (Resistant to Chemicals and Cleaning Agents.)
Constructed of solid, high-impact plastic, this unique seat is specifically designed to reduce injury and to eliminate annoying "Toilet Seat Slam." The seat and lid utilize a built-in SoftClose® hinge system, which lowers the seat down to the bowl gently and quietly.
The engineering of SoftClose® incorporates TOTO®'s high standard of quality and consumer ease. Top tightening mounting bolts ensure easy installation. And of course, all seats are precision designed to fit regular or elongated bowls. (All mounting and installation hardware is included, along with easy to follow Installation Instructions and Care and Maintenance Guidelines in English, Spanish and French.)
SanaGloss seals China with an ionized barrier, creating a super-smooth surface that prevents particles from adhering to ceramic, while a catalyzed ion barrier actually repels particles away. The combination of these features has yielded a ceramic finish that completely changes the foundation of conventional glazing. Look for SanaGloss on a wide range of TOTO®'s toilets and lavatories. G-Max's extra-wide 3" flush valve and wide 2-1/8" glazed trapway offer increased flow, drawing water into the bowl more quickly, and then away more forcefully. And with G-Max's powerful siphon jet, the system makes sure what goes down stays down.
G-Max is the industry benchmark for flushing performance with features like: A larger 2-1/8" glazed trapway offers increased flow, drawing water into the bowl more quickly and then away more forcefully to prevent clogging. A huge 3" flush valve creates a quicker, quieter, more forceful flush. An extra large siphon jet generates unmatched power for one-flush superiority to make sure what goes down stays down. TOTO®'s SoftClose® seat is the latest in innovative smart seat technology with Comfortable Ergonomic Design, Molded Bumpers, and High Gloss Polypropylene. (Resistant to Chemicals and Cleaning Agents.)
Constructed of solid, high-impact plastic, this unique seat is specifically designed to reduce injury and to eliminate annoying "Toilet Seat Slam." The seat and lid utilize a built-in SoftClose® hinge system, which lowers the seat down to the bowl gently and quietly.
The engineering of SoftClose® incorporates TOTO®'s high standard of quality and consumer ease. Top tightening mounting bolts ensure easy installation. And of course, all seats are precision designed to fit regular or elongated bowls. (All mounting and installation hardware is included, along with easy to follow Installation Instructions and Care and Maintenance Guidelines in English, Spanish and French.)
PRICE
$695.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/2 in |
| Depth | 28-1/8 in |
| Height | 27-1/8 in |
| Bowl Rim Height | 14-5/8 in |
| Rough-In Size | 12 in |
Product Details
| Gallons per Flush | 1.6 gal/flush |
| Color | White |
| Series | Ultimate® |
| Liters per Flush | 6 |
| Style | Transitional |
| Mounting Location | Floor |
| Material | Vitreous China |
| Features | Soft Close Seat |
| Flush Type | Power Gravity (G-Max System) |
| Manufacturers Part Number | MS854114SG-01 |
| Shape | Elongated |
| Brand | Toto |
Compliance & Certifications
| ADA Compliant | No |