TOTO® MS854114E-01 Eco UltraMax® Elongated 1 Piece Toilet, Cotton White
Write a Review
|
Questions & Answers (0)
Product Description
ADA Height, sleek high profile elongated one piece toilet with 12" rough-in. E-Max Low consumption (4.8 LPF/1.28 GPF) siphon jet flushing action. Tank cover, fittings, chrome plated trip lever and SoftClose® seat included. Unlike pressure assist toilets, which can be noisy and are made with more complicated moving parts, E-Max is a simple and quiet solution for effectively flushing 1.28 gallons. Utilizing the same proven engineering as the legendary 1.6 GPF G-Max flushing system, the 1.28 GPF E-Max reinforces TOTO®'s performance reputation while offering an additional water savings of 20%. E-Max features: Wide 3" flush valve provides a quick, consistent and powerful flush. Large 2-1/8" trapway is glazed to optimize waste passage. Pilot-operated fill valve ensures quiet operation and a clean shutoff at any water pressure. Extra-large siphon jet works in conjunction with the large glazed trapway; the siphon jet pulls away waste with incredible force. TOTO®'s SoftClose® seat is the latest in innovative smart seat technology with Comfortable Ergonomic Design, Molded Bumpers, and High Gloss Polypropylene. (Resistant to Chemicals and Cleaning Agents.)
Constructed of solid, high-impact plastic, this unique seat is specifically designed to reduce injury and to eliminate annoying "Toilet Seat Slam." The seat and lid utilize a built-in SoftClose® hinge system, which lowers the seat down to the bowl gently and quietly.
The engineering of SoftClose® incorporates TOTO®'s high standard of quality and consumer ease. Top tightening mounting bolts ensure easy installation. And of course, all seats are precision designed to fit regular or elongated bowls. (All mounting and installation hardware is included, along with easy to follow Installation Instructions and Care and Maintenance Guidelines in English, Spanish and French.)
Constructed of solid, high-impact plastic, this unique seat is specifically designed to reduce injury and to eliminate annoying "Toilet Seat Slam." The seat and lid utilize a built-in SoftClose® hinge system, which lowers the seat down to the bowl gently and quietly.
The engineering of SoftClose® incorporates TOTO®'s high standard of quality and consumer ease. Top tightening mounting bolts ensure easy installation. And of course, all seats are precision designed to fit regular or elongated bowls. (All mounting and installation hardware is included, along with easy to follow Installation Instructions and Care and Maintenance Guidelines in English, Spanish and French.)
PRICE
$515.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/2 in |
| Depth | 28-1/8 in |
| Height | 27-1/8 in |
| Bowl Rim Height | 14-5/8 in |
| Rough-In Size | 12 in |
Product Details
| Gallons per Flush | 1.28 gal/flush |
| Color | White |
| Series | Ultimate® |
| Liters per Flush | 4.8 |
| Style | Transitional |
| Mounting Location | Floor |
| Material | Vitreous China |
| Features | Soft Close Seat |
| Flush Type | Power Gravity (E-Max System) |
| Manufacturers Part Number | MS854114E-01 |
| Shape | Elongated |
| Brand | Toto |
Compliance & Certifications
| ADA Compliant | No |