MSA 4GB Memory Card For Galaxy® G2 System, 10127111
Write a Review
|
Questions & Answers (0)
Product Description
MSA's Memory Card will hold 4 GB of data and is an accessory to the MSA Altair® Galaxy® GX2 System. 4 GB SD Card. Replacement part.
PRICE
$71.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Height | 3/4 in |
| Weight | 0.5 lbs |
Product Details
| Type | Accessory |
| Capacity | 4 GB |
| Package Quantity | 1 |
| Description | Memory Card |
| Color | Black |
| Manufacturers Part Number | 10127111 |
| For Use With | Galaxy® G2 System |
| Brand | MSA Safety |
| Speed | Vary rpm |