Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Escali

Model # :WBB480537

MPN #: M3315

Escali M3315 M-Series Digital Kitchen Scale, 33lb x 0.2oz/15kg x 5g, Stainless Steel

Product Description
The NSF-Certified M-Series scales can be used in a variety of restaurant and industrial applications, from portion control to accurate quality control. The spill proof designed scale will prove to be highly reliable in intense work environments.

Features:

  • Stainless steel removable weighing platform for easy clean-up
  • Hold/Display will stay on after you step of the scale, and show measurement for short period of time and Parts Counting feature
  • Additional display on the back of the unit
  • LCD display with on/off switch for blue backlight
  • Four D batteries included (AC adapter optional)
  • Dimensions: 10.25" x 11.75" x 4.25"


PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width10-1/4 in
Height2-1/2 in
Weight Capacity33 kg
Weight5 lbs
Readability0.0125 g

Product Details

TypeDigital
ColorSilver
MaterialIndustrial Plastic, Stainless Steel Top
Package Quantity1
DescriptionDigital Scale, M-Series
Manufacturers Part NumberM3315
BrandEscali