Escali Digital Scale NSF Certified 2lb x 0.05 oz / 1kg x 0.5g 5-3/4" x 5-3/4" Platform
Write a Review
|
Questions & Answers (0)
Product Description
Escali Digital Scale NSF Certified 2lb x 0.05 oz / 1kg x 0.5g 5-3/4" x 5-3/4" Platform
This scale features a removable stainless steel platform and sealed controls for easy cleaning. It's compact and portable. The tare protection feature allows you to zero out the weight of a container up to 2 pounds and still maintain a full two pound, or 32 ounce, measuring capacity. Features: NSF Certified, Spill Resistant, 2LB Tare + 2Lb Capacity, Compact & Portable, Optional Automatic Shut Off, Durable Stainless Steel Platform, 2 Year Professional Guarantee, Optional 9-Volt Power Adapter Available.
This scale features a removable stainless steel platform and sealed controls for easy cleaning. It's compact and portable. The tare protection feature allows you to zero out the weight of a container up to 2 pounds and still maintain a full two pound, or 32 ounce, measuring capacity. Features: NSF Certified, Spill Resistant, 2LB Tare + 2Lb Capacity, Compact & Portable, Optional Automatic Shut Off, Durable Stainless Steel Platform, 2 Year Professional Guarantee, Optional 9-Volt Power Adapter Available.
PRICE
$76.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 in |
| Width | 8-1/4 in |
| Height | 1-1/2 in |
| Weight Capacity | 2 kg |
| Weight | 2 lbs |
| Platform Width | 5-3/4 in |
| Readability | 0.001 g |
| Platform Length | 5-3/4 in |
Product Details
| Platform Material | Stainless Steel |
| Color | Gray |
| Power Supply | 2 AA Batteries |
| Description | Digital Scale with 2LB Tare |
| Package Quantity | 1 |
| Manufacturers Part Number | P21PL-M |
| Housing Material | Plastic |
| Brand | Escali |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | NSF |