Winco MSPP-4 Measuring Cup W/ Capacity Marking, 1 Tsp & 1 Tbsp, Plastic, White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
White Plastic Measuring Cup With Capacity Marking, 1/4 Tsp, 1/2 Tsp, 1 Tsp & 1 Tbsp.
PRICE
$64.80 Sold in packages of 12 / $5.40 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | 1 Tsp & 1 Tbsp |
| Capacity | 1/4, 1/2,1tsp and 1 Tbsp |
| Material | Plastic |
| Package Quantity | 12 |
| Description | White Plastic Measuring Spoon With Capacity Marking, 1/4, 1/2,1Tsp And 1 Tbsp, 7 |
| Color | White |
| Manufacturers Part Number | MSPP-4 |
| Brand | Winco |