BK Resources Machine Stand W/ Round Tubular Leg, 14 Ga 304 Stainless Steel Top, 24"W x 24"D
|
Questions & Answers (0)
Product Description
This stainless steel mixer/machine stand features a 14 ga corrosion resistant stainless steel top with marine edge. The fully adjustable 18 ga stainless steel lower shelf is reinforced with cast aluminum corner brackets. Supporting this unit are 1-5/8" diameter stainless steel legs with 1" adjustable feet. This NSF approved stand has a weight capacity of 2000 lbs.
PRICE
$625.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 20 in |
| Weight Capacity | 2000 lbs |
| Weight | 41 lbs |
| Shelf Gauge | 18 ga |
| Gauge | 18, 14 Top ga |
Product Details
| Assembly Required | Yes |
| Type | Mixer/Machine Stand |
| Number of Legs | 4 |
| Color | Silver |
| Style | Undershelf |
| Leg Style | Round Tubular Leg |
| Number of Shelves | 1 |
| Material | Stainless Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | MST-2424SS |
| Top Material | 304 Stainless Steel |
| Brand | BK Resources |
Compliance & Certifications
| Certifications | NSF |