Vertiflex® Underdesk Machine Stand, Black
Write a Review
|
Questions & Answers (0)
Product Description
Vertiflex® Underdesk Machine Stand, Black
With durable steel and wire construction, versatile machine stand is sturdy enough to hold a printer, fax machine or personal copier. Two convenient openings let you route cords/cables and use them as a handle to pull stand from beneath worksurface. Easy-to-assemble, underdesk machine stand rolls easily on four twin-wheel casters (two locking).
With durable steel and wire construction, versatile machine stand is sturdy enough to hold a printer, fax machine or personal copier. Two convenient openings let you route cords/cables and use them as a handle to pull stand from beneath worksurface. Easy-to-assemble, underdesk machine stand rolls easily on four twin-wheel casters (two locking).
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/2 in |
| Depth | 17-7/8 in |
| Height | 11-1/2 in |
| Weight Capacity | 90 lbs |
| Weight | 12 lbs |
Product Details
| Assembly Required | Yes |
| Type | Printer Stand |
| Material | Steel |
| Description | Underdesk Machine Stand |
| Color | Black |
| Manufacturers Part Number | VF52009 |
| Brand | Vertiflex |