Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BK Resources

Model # :WBB899478

MPN #: MST-3030SS

BK Resources Machine Stand W/ Shelf, 14 Ga 304 Stainless Steel Top, 30"W x 30"D

Product Description
This stainless steel mixer/machine stand features a 14 ga corrosion resistant stainless steel top with marine edge. The fully adjustable 18 ga stainless steel lower shelf is reinforced with cast aluminum corner brackets. Supporting this unit are 1-5/8" diameter stainless steel legs with 1" adjustable feet. This NSF approved stand has a weight capacity of 2000 lbs.

PRICE
$829.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth30 in
Height20 in
Weight Capacity2000 lbs
Weight55 lbs
Shelf Gauge18 ga
Gauge18, 14 Top ga

Product Details

Assembly RequiredYes
TypeMixer/Machine Stand
Number of Legs4
ColorSilver
StyleUndershelf
Leg StyleRound Tubular Leg
Number of Shelves1
MaterialStainless Steel
Leg TypeFixed
Manufacturers Part NumberMST-3030SS
Top Material304 Stainless Steel
BrandBK Resources

Compliance & Certifications

CertificationsNSF