Winco MST-6S Medium Single Mesh, 6-1/4" Diameter, Stainless Steel - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
6 1/4" Medium Single Mesh Strainer.
PRICE
$72.00 Sold in packages of 12 / $6.00 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 6-1/4 in |
Product Details
| Manufacturers Part Number | MST-6S |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | Medium Single Mesh |
| Brand | Winco |