Cable Testers
Brand
Price
Related Products
The Triplett CamView IP Pro-8W (8066) has a 4 inch IPS touch screen monitor designed for the maintenance and installation of IP cameras, analog cameras, TVI, CVI, AHD cameras, as well as for testing 4K H.264 /H.265. The 800 x 480 resolution enables it to display network HD cameras and analog cameras in high resolution. The unit supports ONVIF PTZ and analog PTZ control and is compatible with more than 30 protocols. The combination of touch screen and key buttons make the CamView IP Pro-8W very user- friendly. Other functions include providing 24W PoE power to your camera, PING and IP ...
The Triplett CTX200PA RJ45/Coax Tester performs a TIA568 test on CAT5/6 network cable (RJ45) with instant PASS/FAIL results - opens/shorts, reversals, split pairs, and continuity. It is ruggedized and cushioned for toolbox use with a hidden drawer for remote storage. Includes a built-in tone generator for tracing and troubleshooting inductive tone probe. Complete with tracer probe, BNC patch cable, CAT 6 RJ45 patch cable, BNC terminator, (2) 9V batteries, belt clip and case.n 1 Year Warranty.
This rebound hardness tester features a universal D impact device and is capable of displaying measurements in 7 hardness scales. The R9030 features a rechargeable battery, internal memory to store up to 350 measurements and software to further analyse saved data. Features: Measures a wide range of materials including; cast steel, alloy steel, stainless steel, aluminum, bronze, copper and cast irons Measures 7 types of hardness scales; Rockwell (HRC, HRB, HRA), Brinell (HB), Leeb (HL), Vickers (HV) and Shore (HS) Compact pen style design Bright OLED display Real-time clock and internal ...
The.Triplett Model 8150 CamView IP Pro 5 has a 5 inch IPS touch screen monitor and is designed for the maintenance and installation of IP cameras, analog cameras, TVI, CVI, AHD cameras, as well as for testing 4K H.264 /H.265. The 1920 x 1080 resolution enables it to display network HD cameras and analog cameras in high resolution. The unit supports ONVIF PTZ and analog PTZ control and is compatible with more than 30 protocols. The combination of touch screen and key buttons make the CamView IP Pro 5 very user- friendly. Other functions include providing 24W PoE power to your camera, PING ...
The Triplett CamView IP Pro-X is designed for the installation and maintenance of analog SD, analog HD and network HD video surveillance systems. It will guide you through a step-by-step process to test the functionality of IP cameras, whether they are connected to an existing network or directly attached to the Tester. You can adjust the camera's settings, and record still images or video from the selected camera. You can also check the audio signal from the camera if it is equipped with a microphone. If the camera is directly connected, the Tester will provide POE voltage to power the ...