Related Products
Precision milliohm meter measures down to 0.1 milliohms using 4-wire kelvin clip test leads. Measurements are displayed on the large 0.7 In. 1999 count LCD. Additional features include over range indication and manual zero display adjust. CAT II-230V safety category. Operates on 2200VAC 50 Hz. Complete with: 4-wire cables with kelvin clip connectors NIST Cert
Transforming Technologies Ptec® Bench Top AC Ionizer Blower IN5110 The Model IN5110 68KHz AC benchtop air ionizer is a small, efficient static elimination device with variable fan speed for protecting electronic components and general static protection. Using AC corona technology, to make the air more conductive, PtecTM ionizers produce a balanced stream of positive and negative air ions that never need calibration. These devices are used in many indus-tries and manufacturing applications where static electricity is a problem.
Battery operated million meter has 5 ranges and measures down to 0.1 millions. Measurements are displayed on a large, 2000 count LCD. Additional features include over-temperature and over-voltage protection, auto-hold, auto power off and invalid test indicators to prevent inaccurate measurement. Unit is housed in a built-in water resistant case. Complete with: 8 x AA batteries 2 sets of test leads(4-wire with 4 alligator clips and 4-wire with 2 kelvin alligator clips)
The SP-101 grounds a person wearing an ESD wrist strap and also analyzes the grounding correctness of a single operator and wrist strap through a 3 prong, 120 volt power receptacle. Features: Easy to plug in a banana plug terminated wrist strap Grounding plug has a convenient user friendly shape Tough impact-resistant high polymer is ultrasonically welded for added water protection Hard ground to an electrical system drains charges from the wearer Friendly field service tool makes receptacles/workers/field service kits grounded properly High visible long-life LED indicator lights provide ...
The Amprobe® 15XP-B compact digital multimeter is the right choice for electronics engineers and field service technicians. The 15XP-B has the highest voltage rating in this class of meters and includes an autoranging display for faster measurements. The 15XPB features TTL logic test for digital circuits, diode test for component level troubleshooting, measures AC voltage to 750 V, DC voltage to 1000 V, and resistance to 2000MO. Additionally, the 15XP-B has a continuity beeper, a 3-1/2 digit LCD, and an integrated tilt stand for convenience on the bench. Features: Autoranging display for ...