Durham Mfg.® Stationary Machine Table W/ Shelf, Steel Square Edge, 48"W x 24"D x 18"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This machine table features a 14 ga construction with stiffeners. The foot pads comes with pre-dilled holes for lagging to the floor. The machine table has 1-1/2" x 1/8" angle iron frame. Optional is drawer available for storage.
PRICE
$245.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 18 in |
| Weight Capacity | 2000 lbs |
| Weight | 96 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | MT244818-2K195 |
| Top Material | Steel |
| Brand | Durham Mfg. |