MTC Bio 250mL Erlenmeyer Flask w/Vented Screw Cap, Baffled Bottom, Polycarbonate, Sterile
Write a Review
|
Questions & Answers (0)
Product Description
MTC Bio's Erlenmeyer Shaker Flasks are made of polycarbonate, PETG or styrene/butadiene (Jumbo Flasks only). The polypropylene screw caps are vented with 0.2µm membranes to increase air transmission and enhance cell growth. The mouth size conforms with the international SBS standard, for quick, secure connection to bioreactor equipment.
Polycarbonate flasks and Jumbo Fernbach flasks have baffled (ribbed) bottoms to provide increased oxygenation and mixing efficiency even at lower shaking speeds. All flasks, regardless of size, are individually wrapped and gamma sterilized to SAL 10-6. They are free of RNase, DNase, pyrogen, endotoxins and human DNA.
Polycarbonate Flasks are autoclavable at 121°C and 15 psi for 30 minutes.
Polycarbonate flasks and Jumbo Fernbach flasks have baffled (ribbed) bottoms to provide increased oxygenation and mixing efficiency even at lower shaking speeds. All flasks, regardless of size, are individually wrapped and gamma sterilized to SAL 10-6. They are free of RNase, DNase, pyrogen, endotoxins and human DNA.
Polycarbonate Flasks are autoclavable at 121°C and 15 psi for 30 minutes.
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5-7/16 |
Product Details
| Type | Erlenmeyer Flask |
| Capacity | 250 oz |
| Graduated | Yes |
| Material | Polycarbonate |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | F4061-B |
| Brand | MTC Bio |