Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224130

MPN #: A8401-SK

MTC™ Bio BenchBin™ 0.4 Gallon Starter Kit, 400 Autoclave Bags, Polypropylene, Red

Product Description
BenchBin™ is a personal waste container that any researcher can benefit from. Use with 8.5 x 11inch autoclave bags to dispose of biological waste for subsequent processing or forget the autoclave bag and use the BenchBin as a waste container for non-hazardous waste. The red cover is easily removed from the inner basin for easy emptying of contents. Perfect for pipette, tips, microcentrifuge tubes, and gloves, the BenchBin features a push to open/close lid that keeps materials covered and your bench neat.

Features:
  • Safely dispose of tips, tubes, gloves, etc.
  • Secures and covers hazardous waste
  • Easy push open/close spring lid
  • Compact footprint – 7 x 5 x 7in.


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Height7 in

Product Details

TypeBiohazard Bin
Capacity0.4 gal
Lid TypeFlip Lid
MaterialPolypropylene
Package Quantity1
ColorRed
Manufacturers Part NumberA8401-SK
BrandMTC Bio

Compliance & Certifications

CertificationsOSHA