Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224121

MPN #: A8000B

MTC™ Bio BowTie™ 8 Gallon Biohazard Bin w/ Hands-Free Foot Pedal Lid, Polypropylene, Red

Product Description
This full-size biohazard bin is perfect for all of the infectious or contaminated waste produced in laboratories on a daily basis. Clearly marked with the international biohazard symbol, there is no need for additional stickers or labels. The foot-pedal operated allows for hand free operation and reduces contamination risks. Notch hooks on the outside of the basket rim make installing bags simple and easy.

Features:
  • 8 gallon capacity
  • Touchless foot pedal operated lid
  • Printed biohazard symbol
  • Bag holding notches


PRICE
$60.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width14 in
Height19 in

Product Details

LidFoot-Pedal
TypeBiohazard Bin
Capacity8 gal
MaterialPolypropylene
Package Quantity1
ColorRed
Manufacturers Part NumberA8000B
BrandMTC Bio