Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224140

MPN #: A8403-SK

MTC™ Bio BenchBin™ 3L™ Starter Kit, 400 Autoclave Bags, Polypropylene, Red

Product Description
The new BenchBin 3L™ is a larger capacity biohazard bin boasting all of the key features that made the original BenchBin™ an instant favorite for benchtop waste disposal. To close the lid, simply push it down and feel it click into place. A second push opens it up again.

BenchBin 3L™ has a stable base that never risks tipping and delivers an overall better user experience than traditional wire rack stands. BenchBin 3L™ prioritizes a compact footprint (6×5 inch) yet contains twice the capacity of the original BenchBin™

Features:
  • Twice the capacity of the original BenchBin™
  • Safely dispose of tips, tubes, gloves, etc.
  • Compliant with OSHA 29 CFR 1910.1030
  • Secures and covers hazardous waste


PRICE
$145.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Height8-1/2 in

Product Details

LidPush to Close
TypeStarter Kit
Capacity1 gal
MaterialPolypropylene
Package Quantity1
ColorRed
Manufacturers Part NumberA8403-SK
BrandMTC Bio

Compliance & Certifications

CertificationsOSHA