Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
MTC Bio

Model # :WBB3224125

MPN #: C2608

MTC™ Bio Conical Centrifuge Tube w/ Flat Screw Cap, Non-Sterile, 50mL, 500/Case

Product Description
Conical centrifuge tubes are made of premium polypropylene for clarity and centrifugal strength. Tubes and caps may be frozen at temperatures as low as -86°C. The maximum centrifugal force is 12,000xg for the 50ml tubes. Caps have a flat top surface for easy marking and labeling. Cat. No. C2608 features a 'skirted' bottom that allows the tube to stand upright without a separate test tube rack. C2608 ship in Eco-Plastic racks, a recyclable alternative to standard foam racks when it's time for disposal, or can be broken down into a compact, flat package that is easy to store between uses. Refers to liquids with a specific gravity of 1.0, using appropriate rotors, cushions and adapters.

Features:
  • Sterile, RNase, DNase, pyrogen and cytotoxin free
  • Available racked or bagged
  • Compatible with standard rotors
  • White printed marking surface


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height117 in
Size29 x 117mm
Diameter29

Product Details

TypeCentrifuge Tubes
Capacity50mL ml
MaterialPolypropylene
SterileNo
Package Quantity500
ColorClear
Manufacturers Part NumberC2608
BrandMTC Bio