Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :T9FB3224357

MPN #: M4025-W

MTC™ Bio Inoculating Loops, 10µL, Flexible, Sterile,Individually Wrapped, Pack of 1000

Product Description
These sterile disposable plastic loops and needles are designed for use in quantitative procedures such as sampling, urine counts, and serial dilutions, as well as for bacterial inoculation. Because they are pre-sterilized and designed for single use, there is no risk of cross-contamination and no need for flaming.

The unique hexagonal shape of the shaft makes it easier to grip, orientate, and guide through a smooth streaking process. The loop surfaces are extremely smooth with no rough edges and no flashing or burrs on the loop head. This results in the elimination of cutting or gouging of the agar surface.

The flexibility of polypropylene loops makes it easier to maneuver them within Petri dishes, test tubes, or other confined spaces, improving the researcher's ability to collect and transfer samples efficiently. The flexibility allows for more precise sampling from cultures, especially when working with small or delicate colonies that could be easily damaged by more rigid instruments.

PRICE
$145.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-13/16

Product Details

Capacity10µl
Storage Temperature RangeRoom Temperature
MaterialPolypropylene
SterileYes
Package Quantity1000
ColorBlue
Manufacturers Part NumberM4025-W
BrandMTC Bio