Features:
- Over 30 plate configurations
- Non-sterile
- V (conical)
- Minimal binding / liquid retention
- Black printed alpha-numerics
- Virgin, medical-grade polypropylene
Weights & Dimensions
| Height | 14.5 in |
Product Details
| Type | Well Plates |
| Capacity | 0.45 oz |
| Material | Polypropylene |
| Sterile | No |
| Package Quantity | 100 |
| Color | Natural |
| Manufacturers Part Number | D3096-07 |
| Tissue Culture Treated | No |
| Brand | MTC Bio |