MTC Bio OptiWell Reservoir, 180mL, 12 Channel, PP, Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
MTC's OptiWell Reservoirs are compatible with a wide range of automated liquid handling equipment. Offered with 1 to 384 wells, they are useful in multiple applications, including mixing, fraction collection, plate replication, compound storage, and scale-up / scale-down methods.
OptiWell Reservoirs conform with SLAS standard dimensions. They are made of chemically inert, low binding polypropylene to minimize excess residue/waste. Certified RNase, DNase and pyrogen free. Autoclavable and freezable to -80°C
OptiWell Reservoirs conform with SLAS standard dimensions. They are made of chemically inert, low binding polypropylene to minimize excess residue/waste. Certified RNase, DNase and pyrogen free. Autoclavable and freezable to -80°C
PRICE
$185.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 31.5 in |
Product Details
| Type | Reservoir Plates |
| Capacity | 180 oz |
| Material | Polypropylene |
| Package Quantity | 50 |
| Color | Natural |
| Manufacturers Part Number | D3390-12 |
| Tissue Culture Treated | No |
| Brand | MTC Bio |