MTC Bio OptiWell Sealing Mat, 24 Well, Silicone, Sterile, Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
The OptiWell Sealing Mats are produced from high quality, chemically resistant silicone, and are designed to provide an airtight and liquid-tight seal.
The material resists tearing and wear, minimizing the potential for particulate debris. They are compatible with temperatures from -40 to 80°C, can be autoclaved and are also prepped for reuse with a 10% bleach wash with an ethanol rinse. They also feature black alphanumeric printing for easy reference and two types of resealable perforations ("+" and "-"), RNase, DNase and pyrogen free.
Note - on 96 well mats
The material resists tearing and wear, minimizing the potential for particulate debris. They are compatible with temperatures from -40 to 80°C, can be autoclaved and are also prepped for reuse with a 10% bleach wash with an ethanol rinse. They also feature black alphanumeric printing for easy reference and two types of resealable perforations ("+" and "-"), RNase, DNase and pyrogen free.
Note - on 96 well mats
PRICE
$165.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Sealing Mat |
| Material | Silicone |
| Sterile | Yes |
| Package Quantity | 50 |
| Color | Natural |
| Manufacturers Part Number | D3320-21S |
| Tissue Culture Treated | No |
| Brand | MTC Bio |