MTC™ Bio PCR 8-Strips. 0.2mL with Attached Individual Flat Caps, Red, 120/Pack
Write a Review
|
Questions & Answers (0)
Product Description
All PureAmp PCR Tubes and Strips are precision manufactured to maintain tight dimensional tolerances of ultra-thin wall thickness, for improved thermal transfer. PureAmp PCR Plastics are certified free of RNase, DNase, DNA and PCR inhibitors, and are made of heat resistant medical-grade polypropylene. White and frosted tubes for enhanced qPCR results
PRICE
$70.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 6 |
Product Details
| Type | Tubes & strips |
| Capacity | 0.2mL ml |
| Closure Type | Attached Flat Cap |
| Material | Polypropylene |
| Package Quantity | 120 |
| Color | Red |
| Manufacturers Part Number | P3010-A-R |
| Cap Color Family | Red |
| Brand | MTC Bio |