Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224415

MPN #: P1001-E-S

MTC™ Bio Sealing Film, Low Adhesive, For ELISA/EIA/General Applications, Sterile, Pack of 100

Product Description
PureAmp™ Sealing Films are compatible with all standard PCR plates. Film and foil options include standard adhesive pierceable aluminum, standard adhesive transparent, optically clear standard adhesive, optically clear non-tacky pressure activated adhesive, and low-adhesive EZ-peel, all of which are guaranteed to keep evaporation rates below 5%.

Features:
  • Multiple types for PCR, qPCR, and ELISA
  • All types are available sterile
  • 10 inner bags of 10, 100 per pack
  • Certified RNase, DNase, DNA, & PCR inhibitor free
  • Transparent, easy removal low adhesive, for ELISA, EIA, and general applications


PRICE
$84.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSealing Film
MaterialPolyethylene
SterileYes
Package Quantity100
ColorClear
Manufacturers Part NumberP1001-E-S
Tissue Culture TreatedNo
BrandMTC Bio