Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CELLTREAT Scientific Products

Model # :WBB2782567

MPN #: 230629

CELLTREAT® Permeable Cell Culture Inserts, Packed in 24 Well Plate, Hanging, PC, 0.4µm, Sterile

Product Description
  • Permeable Cell Culture Inserts mimic in vivo conditions
  • Inserts center in wells, preventing membrane from touching sides and wicking between insert and side wall
  • Membrane remains suspended above well bottom, allowing co-culture: grow one cell line inside insert, and another below in the well
  • Ideal for drug transfer assays, transport studies, migration assays, and cell-cell interaction studies
  • Transfer cultures to fresh media by moving the insert to a new plate
  • 0.4µm pore size is ideal for co-culture and drug transport studies
  • 3.0µm and 8.0µm pore size are ideal for angiogenesis and chemotaxis experiments
  • For more help with membrane selection, please contact CELLTREAT Scientific Products
  • Non-Treated Plates sold separately; carrier plate is Tissue Culture Treated which encourages cell adhesion


PRICE
$115.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11/16
Width1/2 in
Height11/16 in
Pore Size0.4µm

Product Details

TypeCulture Inserts
ColorNatural
MaterialPolycarbonate
SterileYes
Package Quantity24
DescriptionPermeable cell culture inserts
Manufacturers Part Number230629
Tissue Culture TreatedYes
BrandCELLTREAT Scientific Products