Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224202

MPN #: C7010

MTC™ Bio SureStrain™ Cell Strainer, 10µm, Sterile, Individually Wrapped, Teal, Pack of 50

Product Description
The SureStrain™ Premium Cell Strainer system is a fast and easy-to-use solution for detaching, isolating, and straining cells from clusters and tissues in preparation for flow cytometer.
The polypropylene frame supports a nylon mesh. The advanced polypropylene frame design also contributes to superior performance and reduced processing time by eliminating the "air-lock" effect. Improved aeration allows air to escape while filtrate passes through the nylon mesh into the tube, preventing messy spillovers.

Features:
  • Advanced design – faster flow through
  • Included adapter for tubes smaller than 50mL
  • Compatible with 6-well plates
  • Interlocking and stackable
  • 1.5mm feet for straining into flat plates and dishes
  • Sterile, individual blister packaging
  • RNase, DNase, pyrogen and cytotoxin free
  • Note - Patent Pending


PRICE
$90.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pore Size10µm
Diameter28

Product Details

TypeCell Strainer
MaterialPolypropylene/Nylon
SterileYes
Package Quantity50
ColorGreen
Manufacturers Part NumberC7010
Retention10
BrandMTC Bio