United Scientific Petri Dishes, Glass, 2-15/16" Dia. x 9/16"H, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Made from high quality borosilicate glass, these autoclavable, flat, clear petri dishes 75mm in diameter and 15mm tall can withstand repeated sterilization and can be used many times. Each dish includes a lid. Not slippable.
PRICE
$80.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 2-15/16 |
Product Details
| Type | Petri Dishes |
| Material | Glass |
| Sterile | Yes |
| Package Quantity | 10 |
| Color | Clear |
| Manufacturers Part Number | G1075 |
| Brand | United Scientific |