Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224432

MPN #: C1812-SC

MTC™ Bio Transport Tube with Attached Screw-Cap, Sterile, 10mlL 1000/Case

Product Description
Transport tubes, sometimes called mailing tubes, are used in multiple sectors of the laboratory market, including medical, hospital, environmental, independent testing, food testing, and biological research labs. Also suitable for pharmaceutical packaging and applications.

Used to store, transport or freeze samples, This 10mL tubes (16 x 60mm) are fitted with leak-proof 1.25 turn screw-caps. They are made of high-grade polypropylene, and include white printed graduations and marking area. Tubes are self-standing and come packaged in 10 bags 100 tubes

Features:
  • Meet 95kPa transportation guidelines
  • Sterile, RNase, DNase, Pyrogen free


PRICE
$155.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height60 in
Size16 x 60mm
Diameter17

Product Details

TypeTransport Tube
Capacity10mL ml
MaterialPolypropylene
SterileYes
Package Quantity1000
ColorClear
Manufacturers Part NumberC1812-SC
BrandMTC Bio