Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093254

MPN #: C2601

MTC™ Bio Centrifuge Tubes with 50 Sterile Bag, 15 ml, 500 Pack

Product Description
Our 15ml centrifuge tubes are made of premium polypropylene for clarity and centrifugal strength. Tubes and caps may be frozen at temperatures as low as -86° C. The maximum centrifugal force is 12,000xg for the 15ml tubes*. Caps have a flat top surface for easy marking and labelling. C2605 and C2630 feature a 'skirted' bottom that allows the tubeS to stand upright without a separate test tube rack. The C2600 series of centrifuge tubes, self-standing or not, are leakproof to 95 kPa/14psi.

*Refers to liquids with a specific gravity of 1.0, using appropriate rotors, cushions, and adapters.

Features:
  • Sterile, RNase, DNase, pyrogen and cytotoxin free
  • Available racked or bagged
  • Compatible with standard rotors
  • Frosted marking surface


PRICE
$145.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size17 x 118mm

Product Details

TypeCentrifuge Tube
Capacity15mL ml
MaterialPolypropylene
SterileYes
GraduationPrinted
Package Quantity500
ColorClear
BrandMTC Bio