Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224143

MPN #: T8232

MTC™ Bio Tube of 14mL, 17 x 100mm PP Without Cap, White, 125/Bag, 1000/Case

Product Description
MTC™ Bio culture tubes are 17×100mm (14mL) capacities. Low density polyethylene (LDPE) snap caps can be attached in two positions. The first position allows for the flow of air both in and out of the tube enabling aerobic culturing. The second position offers a leak-proof and air-tight seal making it ideal for anaerobic culturing and/or sample storage.

The tubes are plastic polymers, while durable transparent polypropylene (PP) tubes withstand temperatures of from -86°C to 121°C.

Polypropylene tubes withstand higher centrifugal forces, up to 4000×g.

All tubes and caps come sterilized to SAL 10-6 and are RNase, DNase, pyrogen and cytotoxin free.

Dual-Position snap caps attached or ordered separately

PRICE
$79.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter17

Product Details

TypeCulture Tube
Capacity14mL ml
MaterialPolypropylene
Package Quantity1000
ColorClear
Manufacturers Part NumberT8232
BrandMTC Bio