MTC™ Bio Tube of 14mL, 17 x 100mm PS Without Cap, White, 125/Bag, 1000/Case
Write a Review
|
Questions & Answers (0)
Product Description
MTC Bio culture tubes are 17×100mm (14mL) capacities. Low density polyethylene (LDPE) snap caps can be attached in two positions. The first position allows for the flow of air both in and out of the tube enabling aerobic culturing. The second position offers a leak-proof and air-tight seal making it ideal for anaerobic culturing and/or sample storage.
The tubes are plastic polymers. Crystal clear polystyrene (PS) tubes withstand temperatures from 0°C to 70°C
Polystyrene tubes may be centrifuged at up to 2000×g.
All tubes and caps come sterilized to SAL 10-6 and are RNase, DNase, pyrogen and cytotoxin free.
Dual-Position snap caps attached or ordered separately
The tubes are plastic polymers. Crystal clear polystyrene (PS) tubes withstand temperatures from 0°C to 70°C
Polystyrene tubes may be centrifuged at up to 2000×g.
All tubes and caps come sterilized to SAL 10-6 and are RNase, DNase, pyrogen and cytotoxin free.
Dual-Position snap caps attached or ordered separately
PRICE
$79.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 17 |
Product Details
| Type | Culture Tube |
| Capacity | 14mL ml |
| Material | Polystyrene |
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | T8236 |
| Brand | MTC Bio |