Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB904568

MPN #: MTH1-3060-24

Little Giant® Stationary Machine Table W/ Angled Leg, Steel Square Edge, 60"Wx30"Dx24"H, Gray

Product Description
Heavy duty machine tables. 10,000 lbs. capacity. Top formed from 3/16" thick reinforced steel for heavy applications. The legs are 2" x 2" x 1/4" angle with 2-1/2" foot pads. It has an all-welded construction. Gray powder coat finish. This product is made in USA.

PRICE
$769.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
769.00
Buy 6 units - 11 units
729.00Save $40.00 (5%)
Buy 12+ units
709.00Save $60.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height24 in
Weight Capacity10000 lbs
Weight221 lbs

Product Details

Assembly RequiredNo
ColorGray
Edge TypeSquare
Country of OriginUSA
Leg StyleAngle Leg
Mobile or StationaryStationary
Number of Shelves1
MaterialSteel
Leg TypeFixed
Manufacturers Part NumberMTH1-3060-24
Top MaterialSteel
BrandLittle Giant