Little Giant® Stationary Machine Table W/ Angled Leg, Steel Square Edge, 60"Wx30"Dx36"H, Gray
|
Questions & Answers (0)
Product Description
Heavy duty machine tables. 10,000 lbs. capacity. Top formed from 3/16" thick reinforced steel for heavy applications. The legs are 2" x 2" x 1/4" angle with 2-1/2" foot pads. It has an all-welded construction. Gray powder coat finish. This product is made in USA.
PRICE
$719.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 36 in |
| Weight Capacity | 10000 lbs |
| Weight | 233 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | MTH1-3060-36 |
| Top Material | Steel |
| Brand | Little Giant |