Durham Mfg.® Mobile Machine Table, Steel Square Edge, 27-1/4"W x 20-3/4"D x 30-1/4"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Mobile MT Workbench, 18 x 24, Top Shelf Only, 14 Gauge Steel, 2000 lbs. Capacity, 3 x 1-13/16 Phenolic Casters – (4) Swivel with Side Brakes, Textured Powder Paint, Gray
PRICE
$369.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-1/4 in |
| Depth | 20-3/4 in |
| Height | 30-1/4 in |
| Weight Capacity | 2000 lbs |
| Weight | 64 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Number of Drawers | -- |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Mobile or Stationary | Mobile |
| Number of Shelves | 1 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | MTM182430-2K195 |
| Top Material | Steel |
| Brand | Durham Mfg. |