Durham Mfg.® Mobile Machine Table W/ 2 Shelves, Steel Square Edge, 60"W x 24"D, Gray
|
Questions & Answers (0)
Product Description
This machine table has 14 ga shelves with stiffeners. The machine table has 1-1/2" x 1/8" angle iron frame. It comes with 3" plastic casters; 2 rigid and 2 swivel. All units have provisions for optional drawer. Overall Dimensions (In.) WxDxH: . Shelf dimensions (in) 24 x 60. Distance between shelves (in.) 18–1/863-1/4 x 26-3/4 x 30-1/4
PRICE
$539.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 30 in |
| Weight Capacity | 2000 lbs |
| Weight | 154 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Number of Drawers | -- |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Mobile or Stationary | Mobile |
| Number of Shelves | 2 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | MTM246030-2K295 |
| Top Material | Steel |
| Brand | Durham Mfg. |