- 14 Gauge
- Ships fully assembled
- Shelves have lips down
- 1-1/2" x 1/8" angle iron frame
- 5" x 1-1/4" Polyurethane Casters - (2) Rigid, (2) Swivel with Side Brakes
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.®Mobile Machine Table, Steel Square Edge,2 Shelves, 48-1/4"Wx30-1/4"Dx30-1/16"H,Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$625.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48-1/4 in |
| Depth | 30-1/4 in |
| Height | 30-1/16 in |
| Weight Capacity | 1200 lbs |
| Weight | 94.3 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Edge Type | Square |
| Country of Origin | MX |
| Leg Style | Angle Leg |
| Mobile or Stationary | Mobile |
| Number of Shelves | 2 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | HMT-3048-2-95 |
| Top Material | Steel |
| Brand | Durham Mfg. |