The low profile Slimline™ Vision Lite mounts flush to the door providing a clean, aesthetic look. This series includes models VSLH, VSIG, VSLR, VWLH and VWLIG. The Slimline was designed to avoid interference with other door hardware such as panic bars, and has a self-attaching frame with fasteners on one side for easy installation.
Slimline™ Vision Lite VSLHG 1212G, 12" X 13", Gray Primered
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$51.95
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fits Door Thickness | For 1-3/4 Door in |
| Rough Opening | 12 x 13 in |
Product Details
| Material | 20 Gauge Galvanized Steel |
| Description | Mullion For VSL & VSIG Vision Lite |
| Fasteners | #8 X 1" Flathead Phillips SMS |
| Color | Gray Primered |
| Series | VSLG |
| Manufacturers Part Number | VSLG 1212G |
| Indoor/Outdoor | Exterior |
| Brand | Air Louvers |
Compliance & Certifications
| Fire Rating | Up to 3 Hours |