3M™ Scotch-Brite™ Multi-Finishing Wheel 12" x 2" x 5" CRS Grit Silicon Carbide
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Multi-Finishing Wheel 12" x 2" x 5" CRS Grit Silicon Carbide
Scotch-Brite™ Multi-Finishing Wheel is a convolute-constructed wheel that provides cleaning and final finishing for stainless steel, aluminum, brass, copper, and other metals. The combination of mineral grades and soft density make the wheel well suited for final finishing applications where a high degree of conformability and less density are needed.
Our Scotch-Brite™ Multi-Finishing Wheel is ideal for producing #3 or #4 finishes on stainless steel and other metals on curved, contoured, and flat surfaces. The Multi-Finishing Wheel runs cool and resists loading due to its open-web construction, reducing the risk of part discoloration and warping while extending the life of the wheel. The Multi-Finishing Wheel is available in coarse, medium, and fine grade abrasive. Our Scotch-Brite™ Multi-Finishing Wheel uses silicon carbide abrasive. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep. While it breaks down faster than aluminum oxide, it produces a superior finish. Scotch-Brite™ industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. We chose an open-web material that runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Blending, Finishing, Straightline - Brushed Finish Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
Scotch-Brite™ Multi-Finishing Wheel is a convolute-constructed wheel that provides cleaning and final finishing for stainless steel, aluminum, brass, copper, and other metals. The combination of mineral grades and soft density make the wheel well suited for final finishing applications where a high degree of conformability and less density are needed.
Our Scotch-Brite™ Multi-Finishing Wheel is ideal for producing #3 or #4 finishes on stainless steel and other metals on curved, contoured, and flat surfaces. The Multi-Finishing Wheel runs cool and resists loading due to its open-web construction, reducing the risk of part discoloration and warping while extending the life of the wheel. The Multi-Finishing Wheel is available in coarse, medium, and fine grade abrasive. Our Scotch-Brite™ Multi-Finishing Wheel uses silicon carbide abrasive. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep. While it breaks down faster than aluminum oxide, it produces a superior finish. Scotch-Brite™ industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. We chose an open-web material that runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Blending, Finishing, Straightline - Brushed Finish Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
PRICE
$329.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Center Hole Diameter | 5 in |
| Diameter | 12 in |
| Density | 2 lbs/ft³ |
Product Details
| Max RPM | 3000 rpm |
| Color | Black |
| Application | Metalworking |
| Series | MU-WL |
| Grit | CRS |
| Tool Compatibility | Backstand |
| Manufacturers Part Number | 7100048712 |
| Grade | Coarse |
| Abrasive Material | Silicon Carbide |
| Product Type | Wheel |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |